References
MK (Honeywell):K3631WHI
Rubix:229A9502

Product details : MK K3631WHI 1 GANG MOULDED FRONTPLATE PACK OF 10
Grid Plus is a comprehensive modular switching and monitoring system ideal for a variety of applications within the commercial, public and domestic sectors.Grid Plus cover plates have the advantageous design features of the MK wiring device ranges and the interchangeable modules also feature many of the wiring and installation benefits common to the MK wiring device ranges. The system is extremely easy to assemble and modules can be individually changed without re-wiring of complete assembly by removal of frontplate and simply clipping in or out as required.
Strengths
- Grid modules clip fit to frame without special tools
- Modules can be removed/replaced when grid frame is fixed in position
- High quality grid frame
- Grid frame earth terminal has 16mm2 cable capacity
- Backed out and captive terminal screws
- Plated grid frame prevents corrosion
- Top access terminal screws
- Modules can be removed/replaced when grid frame is fixed in position
- High quality grid frame
- Grid frame earth terminal has 16mm2 cable capacity
- Backed out and captive terminal screws
- Plated grid frame prevents corrosion
- Top access terminal screws
Technical specifications
Attributes
| Type | 1 module |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
£ 32.88 excl. VAT
/ Each
£ 39.46 incl. VAT
- Delivery usually within ( 3 ) days
