CENTAUR CDLB2-35 2 GANG 35MM DRY LINING BOX
FasterFix Dry Lining Box
See technical informationSee documentsReferences
Centaur Manufacturing:CDLB2-35
Rubix:229A9520

Documents
Product details : CENTAUR CDLB2-35 2 GANG 35MM DRY LINING BOX
Dry lining box
2 gang 35 mm deep
Conforms to BS4662
Spring action lugs will self align to thickness between 6 mm & 16 mm
Made from self-extinguishing PVCu
2 gang 35 mm deep
Conforms to BS4662
Spring action lugs will self align to thickness between 6 mm & 16 mm
Made from self-extinguishing PVCu
Technical specifications
Attributes
| Type | 2 gang |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
£ 2.60 excl. VAT
/ Each
£ 3.12 incl. VAT
- Delivery usually within ( 3 ) days
