POLYCO GIOG1 GRIP IT OIL C1 CHEM GAUNTLET 4121X BLUE/BLK SIZE 8 PK1
Grip It® Oil Gauntlet C1 (35cm)
See technical informationReferences
Polyco Healthline:GIOG1/08
Rubix:2585307


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : POLYCO GIOG1 GRIP IT OIL C1 CHEM GAUNTLET 4121X BLUE/BLK SIZE 8 PK1
Seamless knitted chemical resistant gauntlet with dual nitrile coating. Handling: A flexible and robust glove that utilises two layers of nitrile coating to provide ultimate grip, abrasion protection and durability
Thickness : 1,2mm
Grip: The palm coating is infused with microfoam bubbles increasing resistance to oils and maximising grip in wet and oily handling environments.
Chemical Resistance: Provides good protection against a wide range of chemicals, including strong detergents, oils and certain solvents. Comfort: Resilient dual nitrile coating and soft seamless knitted liner provides an ultimate level of comfort. Food Contact: Tested in accordance with EN1186 making it suitable for food contact.
Standard : EN388_4121X, EN374-1 Type A KLMNOPT, EN407_X2XXXX, EN1149, Food Contact Grip design : Sandy AQL : 1.5
Chemical Resistance: Provides good protection against a wide range of chemicals, including strong detergents, oils and certain solvents. Comfort: Resilient dual nitrile coating and soft seamless knitted liner provides an ultimate level of comfort. Food Contact: Tested in accordance with EN1186 making it suitable for food contact.
Standard : EN388_4121X, EN374-1 Type A KLMNOPT, EN407_X2XXXX, EN1149, Food Contact Grip design : Sandy AQL : 1.5
Colour :Teal/Black
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | textile |
| Material | seamless knitted |
| Length | 335 mm |
Show UNSPSC/ECL@SS
£ 10.22 excl. VAT
/ Each
£ 12.26 incl. VAT
- Usually arrives within 14 working days