PORTWEST A355 - NPR15 BLACK NITRILE FOAM TOUCHSCREEN GLOVE
Size | L |
---|---|
Coating | Nitrile |
Abrasion resistance level | 3 |
Size | L |
---|---|
Coating | Nitrile |
Abrasion resistance level | 3 |
Main material | Elastane |
Usage environment | Dry |
Secondary colour | Blue |
Material | Elastane / Recycled Polyester |
Usually arrives within 14 working days