References
Festo:BUB-HGPD-63
Rubix:390A5126
Manufacturer :1180953
EAN:4052568228118

Documents
Product details : FESTO 1180953 GRIPPER JAW BLANK
Gripper jaw blank BUB-HGPD-63 Suitable for parallel gripper HGPD. Size=63, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight per gripper jaw=1340 g
Technical specifications
Attributes
| Logistic Weight | 3016 g |
|---|---|
| Type | gripper jaw blank |
| Cylinder stroke | 16 mm |
| Force | 1856 N |
| Cylinder diameter | 63 mm |
| Body material | aluminium |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 225.03 excl. VAT
/ Each
£ 270.04 incl. VAT
- Delivery usually within ( 26 ) days