Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320805 BELLOW GRIPPER
FESTO 1320805 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-33-E-U-S-L
rubix:
390A7596
manufacturer :
1320805
ean:
4052568230258
Technical specifications
Type
bellows gripper
Cylinder stroke
14.5Ā
mm
Cylinder diameter
33Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320805 BELLOW GRIPPER
Bellow gripper DHEB-33-E-U-S-L Size=33, Stroke of the bellows=14,5 mm, Min. diameter to be gripped=34 mm, Max. diameter to be gripped=45 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
219,28Ā
g
Type
bellows gripper
Cylinder stroke
14.5Ā
mm
Cylinder diameter
33Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
354.15
excl. VAT
/
Each
Ā£
424.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC CDRB2BW10-90S ROTARY ACTUATOR
SMC CDRQ2BS40TF-90C ROTARY ACTUATOR
SMC MK2TB32TF-20L ROTARY CLAMP CYLINDER
SMC MK2TB50TF-50R ROTARY CLAMP CYLINDER
FESTO 1320767 BELLOW GRIPPER
FESTO 197559 PARALLEL GRIPPER HGPM-08-EO-G6
FESTO 1259491 THREE-POINT GRIPPER DHDS-16-A
SMC MKB16-10LZ ROTARY CLAMP CYLINDER
FESTO 1180951 GRIPPER JAW BLANK
SMC CRB2BW15-90DZ ROTARY ACTUATOR
SMC MKB40-20LZ ROTARY CLAMP CYLINDER
FESTO 560250 GRIPPER JAW BLANK
FESTO 1254045 PARALLEL GRIPPER
SMC MKB63TF-50RZ ROTARY CLAMP CYLINDER
FESTO 1320765 BELLOW GRIPPER