References
Festo:HGPT-20-A-B
Rubix:391A2428
Manufacturer :560198
EAN:4052568206635

Documents
Product details : FESTO 560198 PARALLEL GRIPPER
Parallel gripper HGPT-20-A-B sturdy. Size=20, Stroke per gripper jaw=4 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x60x100 mm |
|---|---|
| Logistic Weight | 190 g |
| Type | parallel gripper |
| Cylinder stroke | 4 mm |
| Force | 700 N |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 631.73 excl. VAT
/ Each
£ 758.08 incl. VAT
- Delivery usually within ( 2 ) days