References
Festo:DHEB-22-E-D-E-P
Rubix:390A7580
Manufacturer :1320792
EAN:4052568230128

Documents
Product details : FESTO 1320792 BELLOW GRIPPER
Bellow gripper DHEB-22-E-D-E-P Size=22, Stroke of the bellows=12 mm, Min. diameter to be gripped=24 mm, Max. diameter to be gripped=31,5 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 110,3 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 12 mm |
| Cylinder diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 176.18 excl. VAT
/ Each
£ 211.42 incl. VAT
- Delivery usually within ( 2 ) days