FESTO 1187960 SWIVEL/GRIPPER UNIT HGDS-PP-16-YSRT-A-B


Swivel/Gripper Unit

References
festo:HGDS-PP-16-YSRT-A-B
rubix:114A5453
manufacturer :1187960
ean:4052568228248
brand logo
brand logo
Technical specifications
TypeSwivel/Gripper Unit
See all Specifications

Product details : FESTO 1187960 SWIVEL/GRIPPER UNIT HGDS-PP-16-YSRT-A-B


swivel/gripper unit HGDS-PP-16-YSRT-A-B With hydraulic cushioning Size=16, Rotation angle adjustment range=0 - 210 deg, Stroke per gripper jaw=4,5 mm, Max. angular gripper jaw backlash ax,ay=0,1 deg, Max. gripper jaw backlash Sz=0,02 mm
swivel/gripper unit HGDS-PP-16-YSRT-A-B With hydraulic cushioning Size=16, Rotation angle adjustment range=0 - 210 deg, Stroke per gripper jaw=4,5 mm, Max. angular gripper jaw backlash ax,ay=0,1 deg, Max. gripper jaw backlash Sz=0,02 mm

Technical specifications


Attributes
TypeSwivel/Gripper Unit
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke16 mm
Show UNSPSC/ECL@SS
£ 1,641.57 excl. VAT
/ Each
£ 1,969.88 incl. VAT
  • Delivery usually within ( 6 ) days