SMC MHF2-12D1R LOW PROFILE AIR GRIPPER


Gripper jaws & Separators MHF2

References
smc:MHF2-12D1R
rubix:2605634
brand logo
brand logo
Technical specifications
Typemhf2; double acting (d/a)

Product details : SMC MHF2-12D1R LOW PROFILE AIR GRIPPER


Extremely narrow profile
Bore sizes (mm): 8, 12, 16 and 20
Strokes from 4mm to 40mm
Compact auto switches are directly mountable.
•Bore sizes (mm): 8, 12, 16 and 20.
•Strokes from 4mm to 40mm.
•Compact auto switches are directly mountable.

Bore Size: 12mm
Opening & Closing Stroke: 1 (Middle Stroke)
Body Option: R (Side Ported Type)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Option: None
Stroke Adjustable Side: None
Stroke Adjustable Width: None

Technical specifications


Attributes
Typemhf2; double acting (d/a)
Show UNSPSC/ECL@SS
£ 530.61 excl. VAT
/ Each
£ 636.73 incl. VAT
  • Delivery usually within ( 4 ) days