SMC MHSL3-80D


Air Gripper

References
smc:MHSL3-80D
rubix:265A1541
MHSL3, Air Gripper, 3 Finger, Long Stroke (Bore 32~125)
brand logo
Technical specifications
Typeair gripper
See all Specifications

Product details : SMC MHSL3-80D


These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
MHSL3, Air Gripper, 3 Finger, Long Stroke (Bore 32~125)

Technical specifications


Attributes
Typeair gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 1,118.42 excl. VAT
/ Each
£ 1,342.10 incl. VAT
  • Delivery usually within ( 4 ) days