References
Festo:HGDT-63-A-F-G1
Rubix:391A2373
Manufacturer :560190
EAN:4052568206550

Technical specifications
| Type | festo 560190 three-point gripper |
|---|---|
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 560190 THREE-POINT GRIPPER
three-point gripper HGDT-63-A-F-G1 Sturdy, can be used as internal and external gripper, for Position sensing. With gripping force retention when opening ...-G1. Size=63, Stroke per gripper jaw=5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
Three-point gripper HGDT-63-A-F-G1 560190
Technical specifications
Attributes
| Type | festo 560190 three-point gripper |
|---|---|
| Cylinder stroke | 5 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,349.42 excl. VAT
/ Each
£ 1,619.30 incl. VAT
- Delivery usually within ( 26 ) days