References
SMC:EMHL2-32D
Rubix:114A8779

Documents
Product details : SMC EMHL2-32D AIR CHUCK
Air grippers are designed for applications that require a wide travel range of gripper fingers. The MHL is ideal for gripping many different sized parts. Finger motion is synchronized by a rack-and-pinion mechanism. The double piston construction creates a compact gripper with large holding force.
Strengths
•Long stroke
A high degree of freedom for Mounting
Auto switch mountable
A high degree of freedom for Mounting
Auto switch mountable
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 70 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 805.01 excl. VAT
/ Each
£ 966.01 incl. VAT
- Delivery usually within ( 24 ) days