SMC MHZ20-PS MAINTENANCE KIT


Repair Kit

References
smc:MHZ20-PS
rubix:393A5344
brand logo
brand logo
Technical specifications

Product details : SMC MHZ20-PS MAINTENANCE KIT


The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ*2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.

Strengths

•Standard parallel type air gripper
Bore sizes from 10mm to 40mm
Double acting and Single acting available
Auto switch capable
Improved rigidity of guide rail

Technical specifications


Attributes
Logistic Weight1130 g
TypeRepair Kit
Show UNSPSC/ECL@SS
£ 6.53 excl. VAT
/ Each
£ 7.84 incl. VAT
  • Usually arrives within 14 working days