SMC MHF2-16D2 LOW PROFILE AIR GRIPPER
Grippers & Separators MHF2
See technical informationSee documentsReferences
SMC:MHF2-16D2
Rubix:208A0071
Manufacturer :MHF2-16D2
EAN:3618035885539

Documents
Product details : SMC MHF2-16D2 LOW PROFILE AIR GRIPPER
Extremely narrow profile
Bore sizes (mm): 8, 12, 16 and 20
Strokes from 4mm to 40mm
Compact auto switches are directly mountable.
Bore sizes (mm): 8, 12, 16 and 20
Strokes from 4mm to 40mm
Compact auto switches are directly mountable.
•Bore sizes (mm): 8, 12, 16 and 20.
•Strokes from 4mm to 40mm.
•Compact auto switches are directly mountable.
Bore Size: 16mm
Opening & Closing Stroke: 2 (Long Stroke)
Body Option: Axial Direction Ported
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Option: None
Stroke Adjustable Side: None
Stroke Adjustable Width: None
•Strokes from 4mm to 40mm.
•Compact auto switches are directly mountable.
Bore Size: 16mm
Opening & Closing Stroke: 2 (Long Stroke)
Body Option: Axial Direction Ported
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Option: None
Stroke Adjustable Side: None
Stroke Adjustable Width: None
Technical specifications
Attributes
| Type | double-acting (d/a) |
|---|---|
| Cylinder stroke | 64 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 663.16 excl. VAT
/ Each
£ 795.79 incl. VAT
- Delivery usually within ( 8 ) days