References
SMC:MHC2-10S
Rubix:133A2799
Manufacturer :MHC2-10S
EAN:3618035886529

Documents
Product details : SMC MHC2-10S AIR CHUCK
The MHC gripper is ideal for use in applications requiring angular gripping. The opening angle ranges from 30 to -10 degrees. A double piston mechanism provides a large amount of gripping force, while maintaining a compact design. The MHC series has a built in speed adjustment and a recessed groove for auto switches.
•Angular style, compact, air gripper
•Large gripping force provided by the use of a
•double piston mechanism
•Action: double acting; single acting, normally open
•Bore sizes: ø10, ø16, ø20, ø25
•Built-in variable throttle
•Auto switch capable
Bore Size: 10mm
Action: S (Single Acting N.O.)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Large gripping force provided by the use of a
•double piston mechanism
•Action: double acting; single acting, normally open
•Bore sizes: ø10, ø16, ø20, ø25
•Built-in variable throttle
•Auto switch capable
Bore Size: 10mm
Action: S (Single Acting N.O.)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | gripper |
|---|---|
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 197.00 excl. VAT
/ Each
£ 236.40 incl. VAT
- Delivery usually within ( 8 ) days