References
SMC:MHM-50D1
Rubix:393A4605
Manufacturer :MHM-50D1

Documents
Product details : SMC MHM-50D1 MAGNET GRIPPER
Series MHM is a magnetic gripper that can be used in place of vacuum cups or grippers when holding a metallic workpiece. Auto switches can be mounted on 2 surfaces. Expanded mounting options include body tapped, lateral, and central.
Strengths
Maximum gripping force 1000 N
Double acting
4 mounting options, including axial piping
4 different sizes.
Technical specifications
Attributes
| Type | magnetic gripper - mhm |
|---|---|
| Cylinder stroke | 5 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Connection | rc1/8 |
| Series | mhm |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 583.35 excl. VAT
/ Each
£ 700.02 incl. VAT
- Usually arrives within 14 working days