Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV2010-34F2N ELECTRO-PNEUMATIC REGULATOR
SMC ITV2010-34F2N ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
References
smc:
ITV2010-34F2N
rubix:
393A2329
manufacturer :
ITV2010-34F2N
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV2010-34F2N ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 1.0 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4000 l/min.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
460.37
excl. VAT
/
Each
£
552.44
incl. VAT
Usually arrives within 14 working days
Select variants (107)
Add to cart
Check our products from related categories
AVENTICS 5610141500
FESTO 153501 DIFFERENTIAL PRESSURE REGULATOR LRLL-1/8-QS-6
FESTO 162588 PRESSURE REGULATOR LR-3/4-D-7-MAXI
SMC ITV3030-ILF2N ELECTRO-PNEUMATIC REGULATOR
AVENTICS 0821302567
FESTO 573348 FLOW SENSOR SFAM-90-10000L-M-2SA-M12
FESTO 528957 PRESSURE REGULATOR MANIFOLD LRB-1/2-D-7-O-K2-MIDI
SMC ITV2010-34F2N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 557773 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-10-010-E1
SMC ITV3010-33F3N ELECTRO-PNEUMATIC REGULATOR
FESTO 543603 THROTTLE PLATE VABF-S3-2-F1B1-C
FESTO 565407 FLOW SENSOR SFAB-1000U-WQ10-2SA-M12
SMC SRH3100-01 CLEAN REGULATOR
AVENTICS NL2 REGULATOR 0821300347
SMC AR20-F01-D MODULAR STYLE REGULATOR