FESTO 175038 ONE-WAY FLOW CONTROL VALVE GRLA-M3


GRLA Throttle check valve

References
festo:GRLA-M3
rubix:120A2257
manufacturer :175038
ean:4052568037628
GRLA-M3 One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 175038 ONE-WAY FLOW CONTROL VALVE GRLA-M3


One-way flow control valve GRLA-M3 Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=M3, Pneumatic Connection, port 2=M3, Adjusting element=Slotted head screw, Mounting type=Threaded

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x10x20 mm
Logistic Weight2,9 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 25.52 excl. VAT
/ Each
£ 30.62 incl. VAT
  • Delivery usually within ( 2 ) days