FESTO 151183 ONE-WAY FLOW CONTROL VALVE GRLZ-M5-B
GRLZ One-way flow control valve
See technical informationSee documentsReferences
Festo:GRLZ-M5-B
Rubix:120A5001
Manufacturer :151183
EAN:4052568010621

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 151183 ONE-WAY FLOW CONTROL VALVE GRLZ-M5-B
One-way flow control valve GRLZ-M5-B For supply Air flow control, with swivel joint. Valve function=one-way flow control function for supply Air, Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=M5, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x43x17 mm |
|---|---|
| Logistic Weight | 13,85 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 23.52 excl. VAT
/ Each
£ 28.22 incl. VAT
- Delivery usually within ( 2 ) days