Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV1030-33F1N ELECTRO-PNEUMATIC REGULATOR
SMC ITV1030-33F1N ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
References
smc:
ITV1030-33F1N
rubix:
393A2524
manufacturer :
ITV1030-33F1N
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV1030-33F1N ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 1.0 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4000 l/min.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
346.25
excl. VAT
/
Each
£
415.50
incl. VAT
Usually arrives within 14 working days
Select variants (107)
Add to cart
Check our products from related categories
FESTO 565408 FLOW SENSOR SFAB-1000U-WQ10-2SV-M12
FESTO 8086009 PRESSURE REGULATOR VRPA-LM-R18-Q4
FESTO 193148 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-QS-10-D
FESTO 528956 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-7-O-K2-MIDI
AVENTICS 0821300668
AVENTICS 0821302452
SMC ITV2010-ILF3N ELECTRO-PNEUMATIC REGULATOR
SMC ITV2050-34F3N ELECTRO-PNEUMATIC REGULATOR
NORGREN VP5010BJ411H00 PROPORTIONAL VALVE
AVENTICS R412006204
FESTO 542232 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L10H-A&
AVENTICS R412006151
FESTO 3720 ONE-WAY FLOW CONTROL VALVE GR-1/2
FESTO 192298 PRESSURE REGULATOR LR-1/8-D-I-MINI
FESTO 1635973 PROPORTIONAL-PRESSURE REGULATOR VPPL-3Q-3-0L40H-V1-A-S1&