FESTO 542022 PRECISION ONE-WAY FLOW CONTROL VALVE GRP-70-1/8-AL
GRP Precision Throttle Check Valve
See technical informationSee documentsReferences
Festo:GRP-70-1/8-AL
Rubix:110A4990
Manufacturer :542022
EAN:4052568179830

Documents
Product details : FESTO 542022 PRECISION ONE-WAY FLOW CONTROL VALVE GRP-70-1/8-AL
Precision one-way flow control valve GRP-70-1/8-AL Serves for precise adjustment of the flow rate, with non-return function. Valve function=One-way flow control function, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8, Type of actuation=manual, Adjusting element=Rotary knob with scale
Technical specifications
Attributes
| Logistic Weight | 131,4 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 150.01 excl. VAT
/ Each
£ 180.01 incl. VAT
- Delivery usually within ( 6 ) days