FESTO 12961 PRECISION ONE-WAY FLOW CONTROL VALVE GRP-160-PK-4
GRP Precision one-way flow control valve
See technical informationSee documentsReferences
Festo:GRP-160-PK-4
Rubix:110A2566
Manufacturer :12961
EAN:4052568112097

Documents
Product details : FESTO 12961 PRECISION ONE-WAY FLOW CONTROL VALVE GRP-160-PK-4
Precision one-way flow control valve GRP-160-PK-4 Serves for precise adjustment of the flow rate, with non-return function. Valve function=One-way flow control function, Pneumatic Connection, port 1=PK-4, Pneumatic Connection, port 2=PK-4, Type of actuation=manual, Adjusting element=Rotary knob with scale
Technical specifications
Attributes
| Logistic Weight | 63,04 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 115.67 excl. VAT
/ Each
£ 138.80 incl. VAT
- Delivery usually within ( 6 ) days