SMC ARP30K-F03 DIRECT OPERATED PRECISION REGULATOR


Precision Regulator

References
smc:ARP30K-F03
rubix:123A1901
manufacturer :00517982

Product details : SMC ARP30K-F03 DIRECT OPERATED PRECISION REGULATOR


Precise pressure control and pressure adjustment can be critical factors when working with either pressure fed fluids, air pilot regulator supply or during test and inspection applications. R&D engineers from SMC, the world leaders in pneumatic technology, have long recognised this fact and have now developed a new, improved, range of direct operated precision regulators, Series ARP 20/30/40.Developed using SMC´s extensive knowledge of direct operated regulators, Series ARP now offers several advantages over previous SMC models including a decrease in air consumption by up to 80% compared to previous models – less than 1 ℓ/min (ANR) at 0,4 MPa - more precise pressure adjustment – repeatability is within ±1% and sensitivity is now within 0,2% of Full Scale.Further benefits of this new modular regulator range include digital pressure gauges fitted as standard and reverse flow functionality.
•Air consumption decrease by 80% from the existing product (ARP3000).
•Allows precise control of air pressure.
•Standard backflow function (ARP20K/30K/40K).
•Standard digital presure switches.
•Compatible with the new AC spacers.

Size: 30
Backflow Function: K (Backflow Function)
Thread: F (G)
Port Size: 03 (3/8)
Accessory: None
Specifications: 0.005 to 0.4MPa Setting
Pressure Unit: Nameplate & Pressure Gauge in Imperial Units

Strengths

•Direct operated precision regulator
Sensitivity is within 0.2% F.S
3 types of set pressure allow more freedom in designing a circuit
Repeatability is within 1% F.S
Backflow function available

Technical specifications


Attributes
No attributes to display for this product
£ 59.74 excl. VAT
/ Each
£ 71.69 incl. VAT
  • Delivery usually within ( 4 ) days