• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Switches for position monitoring
  6. Safety switch
  7. GUARDMASTER 440K-T11467 SAFETY SWITCH

GUARDMASTER 440K-T11467 SAFETY SWITCH

Safety switch

See technical information

References

Guardmaster:440K-T11467
Rubix:213A3909
brand logo
brand logo
brand logo
brand logo

Product details : GUARDMASTER 440K-T11467 SAFETY SWITCH


Contact Type: Break Before Make
Housing Material: Plastic
Product Family: Trojan 5 Guardmaster

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 55.06 excl. VAT
/ Each
£ 66.07 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUARDMASTR SAFETY SWITCH GU-440E-A09125GEWISS GW70437P ISOLATOR HP INSUL. BOX 63A 3P EMERGENCY (H)200 MM X (WGUARDMASTR 440T-AKEYE100G GAURD KEYGUARDMASTR 440T-AKEYE100F GUARDMASTER PROSAFE KEY CODE FGUARDMASTR GUARDMASTER SWITH 440EL13137GUARDMASTER 440H-S34021 SAFTEY SWITCHSCHMERSAL SAFETY SWITCH AZ16ZVRKM20LGA SELECTRIC SSRI-100A 100A ROTARY ISOLATOR SWITCH (H)240 MM X (W)160GEBA SWITCHING DEVICES ROLLER16A 16A DIRECT WIRE ROLLER DOOR KEY SWITCSALZER 4P32ASM 4 POLE 32A SURFACE MTG ISOLATOR (H)125 MM X (W)100 MM XGU440T-MSSLE100G 440T-MSSLE100G TRAPPED KEY INTERLOCKLGA SELECTRIC SSRI-63A 63A ROTARY ISOLATOR SWITCH (H)175 MM X (W)114 MGUARDMASTR SAFETY SWITCH 440H-S34010GUARDMASTR RS-251-2016 440K-T11118GUARDMASTR GAURDMASTER 440N-G02149
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap