GEWISS GW70438P ISOLATOR HP INSUL. BOX 63A 4P EMERGENCY (H)200 MM X (W
70 RT HP
See technical informationSee documentsReferences
Gewiss:GW70438P
Rubix:234A8166
Documents
Product details : GEWISS GW70438P ISOLATOR HP INSUL. BOX 63A 4P EMERGENCY (H)200 MM X (W
Isolator HP Insul. Box 63A 4P Emergency (H)200 mm x (W)156 mm x (D)95 mm
Technical specifications
Attributes
| Max. switching current | 63 A |
|---|---|
| Degree of protection (IP) | multiple ip |
| Length | 156 mm |
| Width | 111.8 mm |
| Height | 200 mm |
| Standard | ce |
| Material | insulation |
| Min. temperature | -25 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 62.02 excl. VAT
/ Each
£ 74.42 incl. VAT
- Delivery usually within ( 3 ) days

