• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,468)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Switches for position monitoring
  6. Safety switch
  7. GUARDMASTR K KEY 440T-AKEYE100K

GUARDMASTR K KEY 440T-AKEYE100K

Guardmastr

See technical informationSee documents

References

Guardmaster:440T-AKEYE100K
Rubix:126A6185
brand logo
brand logo

Documents

Product details : GUARDMASTR K KEY 440T-AKEYE100K


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 40.58 excl. VAT
/ Each
£ 48.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUARDMASTR SAFETY SWITCH GU-440N-G02001GUARDMASTR 440T-ACHA10 REPLACEMENT SPARE CHAIN CATCHMOELLER P1-25/EA/SVB 3 POLE IP65 SWITCH DISCONNECTOR,25A IEGUARDMASTR LIFELINE 4 440E-L22BNSMGUARDMASTER SAFETY MAGNET 440N-ZLPRECSALZER 4P63ASM 4 POLE 63A SURFACE MTG ISOLATOR (H)175 MM X (W)115 MM XGUARDMASTER GU440T-AKEYE100D SAFETY KEYGUARDMASTR 440T-AKEYE10ZF INTERLOCKING SAFETY KEYSIEMENS PUSH BUTTON RED 3SU18010NA002AA2GUARDMASTR SAFETY SWITCH GU-440E-A09125GUARDMASTER 440H-S34021 SAFTEY SWITCHSCHNEIDER XPEB111 PLASTIC FOOT SWITCHGUARDMASTR SAFETY SWITCH 440N-A02128GUARDMASTR GUARDMASTER 440G-T27251GUARDMASTER RIGHT HAND BOLT SAFE GU-440K-B04025
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap