References
SMC:MY1B25G-300
Rubix:111A8874

Technical specifications
| Type | guide cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 300 mm |
Documents
Product details : SMC MY1B25G-300 AIR CYLINDER
The MY1B Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. Air cushions are standard and external shock absorbers are optional.
Technical specifications
Attributes
| Type | guide cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 300 mm |
| Design size | 25 |
Show UNSPSC/ECL@SS
£ 342.03 excl. VAT
/ Each
£ 410.44 incl. VAT
- Delivery usually within ( 10 ) days