References
SMC:MXH10-60
Rubix:114A0463

Product details : SMC MXH10-60 AIR SLIDE TABLE
Compact Sled, bearing circulation unit
MXH, Narrow Width Precision Slide Table (Recirculating Bearings)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x107x47 mm |
|---|---|
| Logistic Weight | 23 g |
| Type | mxh-z |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 60 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 10 |
| Series | mxh-z |
Show UNSPSC/ECL@SS
£ 325.87 excl. VAT
/ Each
£ 391.04 incl. VAT
- Delivery usually within ( 6 ) days