SMC MY1M32G-1100 MECHANICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY1M32G-1100
Rubix:109A1347

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 1100 mm |
Documents
Product details : SMC MY1M32G-1100 MECHANICALLY COUPLED RODLESS CYLINDER
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application.
Strengths
•Mechanical joint rodless cylinder with slide bearing
With one or two stroke adjusters with or without shocks
Variety of switches lead wire lengths
With one or two stroke adjusters with or without shocks
Variety of switches lead wire lengths
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 1100 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Design size | 32 |
Show UNSPSC/ECL@SS
£ 978.31 excl. VAT
/ Each
£ 1,173.97 incl. VAT
- Delivery usually within ( 6 ) days