References
SMC:ZCDUKC16-30D
Rubix:392A7458
Manufacturer :ZCDUKC16-30D
EAN:3618036492415



Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | mount cylinder |
Documents
Product details : SMC ZCDUKC16-30D AIR CYLINDER
The ZCUK series is a non-rotating free mount cylinder for vacuum applications. The ZCUK was created by providing a vacuum passage in the rod of the CUK cylinder to enable a vacuum pad to be installed on the end of the rod. A guide is provided as standard equipment. Vacuum pads are available with pad diameters of ø2 to ø50. Cap or rod piping is available to the rod side. Series ZCUK is available in 5 bore diameters.
ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 146x32x20 mm |
|---|---|
| Logistic Weight | 163 g |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
| Type | mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 119.89 excl. VAT
/ Each
£ 143.87 incl. VAT
- Usually arrives within 14 working days