SMC C95SDB250-250 ISO CYLINDER
Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95
See technical informationSee documentsReferences
SMC:C95SDB250-250
Rubix:111A9453

Technical specifications
| Cylinder diameter | 250 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | mounting: standard |
Documents
Product details : SMC C95SDB250-250 ISO CYLINDER
ISO 6431 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 160, 200, 250.
Strokes up to 2400 mm.
Cylinder variations: large bore size, with lock unit, with positioner, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 160, 200, 250.
Strokes up to 2400 mm.
Cylinder variations: large bore size, with lock unit, with positioner, ATEX.
Technical specifications
Attributes
| Logistic Weight | 45170 g |
|---|---|
| Cylinder diameter | 250 mm |
| Cylinder stroke | 250 mm |
| Type | mounting: standard |
Show UNSPSC/ECL@SS
£ 2,536.00 excl. VAT
/ Each
£ 3,043.20 incl. VAT
- Delivery usually within ( 6 ) days