References
Festo:ELGC-TB-KF-60-300
Rubix:391A1032
Manufacturer :8062777
EAN:4052568296063

Technical specifications
| Type | electromechanical linear axis with toothed belt |
|---|---|
| Cylinder diameter | 60 mm |
| Cylinder stroke | 300 mm |
Documents
Product details : FESTO 8062777 TOOTHED BELT AXIS
For applications where compact dimensions are essential, these axes can be combined into very space-saving handling systems that fit seamlessly into assembly systems, testing and inspection systems, small parts handling units, desk top applications and in the electronics industry. The low-cost linear axes ELGC offers an optimal ratio between installation space and working space.
Strengths
- Toothed belt and precise, resilient recirculating ball bearing guide inside the slide
- Guide and toothed belt are protected by a stainless steel cover band
- Guide and toothed belt are protected by a stainless steel cover band
Technical specifications
Attributes
| Type | electromechanical linear axis with toothed belt |
|---|---|
| Cylinder diameter | 60 mm |
| Cylinder stroke | 300 mm |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Design size | 60 |
Show UNSPSC/ECL@SS
£ 545.92 excl. VAT
/ Each
£ 655.10 incl. VAT
- Delivery usually within ( 26 ) days