FESTO 8085193 MINI SLIDE DGST-25-50-Y12A


Mini Slide

References
festo:DGST-25-50-Y12A
rubix:245A0219
manufacturer :8085193
ean:4052568450816
brand logo
brand logo
Technical specifications

Product details : FESTO 8085193 MINI SLIDE DGST-25-50-Y12A


Strengths

•Compact mini slide
Slide and yoke plate as a single component
Excellent price/performance ratio
High feed forces
Symmetrical mounting interfaces
Simple design with symmetrical mounting interfaces
Can be operated without additional cushioning components

Applications

Electronics and Light Assembly;Machine Building;Handling Technology

Technical specifications


Attributes
Typemini slide
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke50 mm
Max. service pressure8 bar
Fixation centre-to-centre distance80 mm
Design size25
Show UNSPSC/ECL@SS
£ 708.28 excl. VAT
/ Each
£ 849.94 incl. VAT
  • Delivery usually within ( 2 ) days