References
Festo:EAGF-V2-KF-100-320
Rubix:390A9272
Manufacturer :1725852
EAN:4052568246297

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 320 mm |
Documents
Product details : FESTO 1725852 GUIDE UNIT
Guide unit EAGF-V2-KF-100-320 Size=100, Stroke=320 mm, Reversing backlash=0 µm, Assembly Position=Any, Guide=Recirculating ball bearing guide
Technical specifications
Attributes
| Logistic Weight | 15342 g |
|---|---|
| Type | guide unit |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 320 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 100 |
Show UNSPSC/ECL@SS
£ 1,468.50 excl. VAT
/ Each
£ 1,762.20 incl. VAT
- Delivery usually within ( 6 ) days