FESTO 189452 MINI GUIDED DRIVE DFC-4-10-P-GF
Mini Guided Actuator
See technical informationSee documentsReferences
Festo:DFC-4-10-P-GF
Rubix:106A6343
Manufacturer :189452
EAN:4052568149970

Technical specifications
| Type | mini guided actuator |
|---|---|
| Cylinder diameter | 4 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 189452 MINI GUIDED DRIVE DFC-4-10-P-GF
Mini guided drive DFC-4-10-P-GF no sensing facility, with plain-bearing guide. Centre of gravity Distance from working load to yoke plate=5 mm, Stroke=10 mm, Piston diameter=4 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 32,77 g |
|---|---|
| Type | mini guided actuator |
| Cylinder diameter | 4 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Design size | 4 |
Show UNSPSC/ECL@SS
£ 422.62 excl. VAT
/ Each
£ 507.14 incl. VAT
- Delivery usually within ( 10 ) days