Guide Unit
Type | guide unit |
---|---|
Cylinder diameter | 63 mm |
Logistic Weight | 5860 g |
---|---|
Type | guide unit |
Cylinder diameter | 63 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 100 mm |
Fixation centre-to-centre distance | 56.5 mm |
Design size | 63 |
Usually arrives within 14 working days