References
Festo:EAGF-V2-KF-80-100
Rubix:390A9290
Manufacturer :1725846
EAN:4052568246235

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : FESTO 1725846 GUIDE UNIT
Guide unit EAGF-V2-KF-80-100 Size=80, Stroke=100 mm, Reversing backlash=0 µm, Assembly Position=Any, Guide=Recirculating ball bearing guide
Technical specifications
Attributes
| Logistic Weight | 11052 g |
|---|---|
| Type | guide unit |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 80 |
Show UNSPSC/ECL@SS
£ 1,126.12 excl. VAT
/ Each
£ 1,351.34 incl. VAT
- Delivery usually within ( 6 ) days