FESTO 2782976 GUIDE UNIT


Guide Unit

References
festo:EAGF-V2-KF-40-200
rubix:390A9279
manufacturer :2782976
ean:4052568266233
brand logo
brand logo
Technical specifications
Typeguide unit
Cylinder diameter40 mm
See all Specifications

Product details : FESTO 2782976 GUIDE UNIT


guide unit EAGF-V2-KF-40-200 For electric cylinder ESBF. Size=40, Stroke=200 mm, Reversing backlash=0 µm, Assembly Position=Any, Guide=Recirculating ball bearing guide
guide unit EAGF-V2-KF-40-200 For electric cylinder ESBF. Size=40, Stroke=200 mm, Reversing backlash=0 µm, Assembly position=Any, Guide=Recirculating ball bearing guide

Technical specifications


Attributes
Typeguide unit
Cylinder diameter40 mm
Min. temperature-20 °C
Max. temperature80 °C
Cylinder stroke200 mm
Design size40
Show UNSPSC/ECL@SS
£ 545.27 excl. VAT
/ Each
£ 654.32 incl. VAT
  • Usually arrives within 14 working days