References
Festo:FENG-80-200-KF
Rubix:123A8415
Manufacturer :34524
EAN:4052568004194

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : FESTO 34524 GUIDE UNIT FENG-80-200-KF
Guide unit FENG-80-200-KF with recirculating ball bearing guide, serves for protection against rotation, provides a high accuracy of guidance. Size=80, Stroke=200 mm, Assembly Position=Any, Guide=Recirculating ball bearing guide, Design structure=Guide
Technical specifications
Attributes
| Logistic Weight | 11799 g |
|---|---|
| Type | guide unit |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 80 |
Show UNSPSC/ECL@SS
£ 1,350.35 excl. VAT
/ Each
£ 1,620.42 incl. VAT
- Delivery usually within ( 6 ) days