References
SMC:MXPJ6-10
Rubix:114A0268
Manufacturer :00016160
EAN:3618036359497

Technical specifications
| Type | miniature high-precision sliding table (recirculating bearings) |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC MXPJ6-10 AIR SLIDE TABLE
The MXP is ideal for applications that require high precision movement in short travel situations. The precision slide table has a machined guide with very tight tolerances that operates in conjunction with highly accurate recirculating ball bearings. This slide is capable of achieving parallelism within 0.02mm and non-rotation accuracy as low as 0.03 degrees. Two of the mounting surfaces allow work to be held to a tolerance +/-0.05mm plus the tolerance of the work piece. The slide contains two pistons that operate independently to supply the movement of the actuator.
•Precision air slide table
•Bore size: 6mm
•Strokes: 5mm and 10mm
•With rubber or metal stopper
Bore Size: Ø6
Stroke: 10mm
•Bore size: 6mm
•Strokes: 5mm and 10mm
•With rubber or metal stopper
Bore Size: Ø6
Stroke: 10mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x64x17 mm |
|---|---|
| Logistic Weight | 9 g |
| Type | miniature high-precision sliding table (recirculating bearings) |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 231.99 excl. VAT
/ Each
£ 278.39 incl. VAT
- Delivery usually within ( 4 ) days