Guided Actuator
Type | guided actuator |
---|---|
Cylinder diameter | 32 mm |
Type | guided actuator |
---|---|
Cylinder diameter | 32 mm |
Min. temperature | -20 °C |
Max. temperature | 120 °C |
Cylinder stroke | 80 mm |
Max. service pressure | 10 bar |
Design size | 32 |
Delivery usually within ( 6 ) days