SMC MXQ12L-75Z AIR SLIDE TABLE


Guided Actuators

References
smc:MXQ12L-75Z
rubix:2606057
brand logo
brand logo
Technical specifications
Typeguided cylinder
Cylinder diameter12 mm
See all Specifications

Product details : SMC MXQ12L-75Z AIR SLIDE TABLE


Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
MXQ*Z, Air Slide Table, Height Interchangeable Type

Strengths

•Air slide table w/built-in guide rail
Standard or symetric styles
Adjuster options: rubber stopper, shock absorber, metal stopper
Auto switch capable

Technical specifications


Attributes
Logistics dimensions (L x W x H)49x175x30 mm
Logistic Weight590 g
Typeguided cylinder
Cylinder diameter12 mm
Cylinder stroke75 mm
Design size12
Show UNSPSC/ECL@SS
£ 650.87 excl. VAT
/ Each
£ 781.04 incl. VAT
  • Delivery usually within ( 22 ) days