References
Festo:DFM-50-80-B-PPV-A-GF
Rubix:242A1946
Manufacturer :00609206
EAN:4052568410407

Technical specifications
| Type | festo 609206 guided drive dfm-50-80-b-ppv-a-gf |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : FESTO 609206 GUIDED DRIVE DFM-50-80-B-PPV-A-GF
DFM-50-80-B-PPV-A-GF GUIDE CYLINDER
Technical specifications
Attributes
| Type | festo 609206 guided drive dfm-50-80-b-ppv-a-gf |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 80 mm |
| Max. temperature | 80 °C |
| Series | dfm |
Show UNSPSC/ECL@SS
£ 606.05 excl. VAT
/ Each
£ 727.26 incl. VAT
- Delivery usually within ( 11 ) days