SMC MXQ20-75Z AIR SLIDE TABLE


Guided Actuators

References
smc:MXQ20-75Z
rubix:2606112
brand logo
brand logo
Technical specifications
TypeGuided Cylinder
Cylinder diameter20 mm
See all Specifications

Product details : SMC MXQ20-75Z AIR SLIDE TABLE


Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
•Mounting: Interchangeable in mounting with the conventional model.
•Height: Same height as the conventional model.
•Lighter: Weight reduced up to 31%.
•Auto switch visibility improved.

Bore Size: 20 mm
Body Option: Standard
Stroke: 75 mm
Adjuster Option: Z (Without Adjuster)
Functional Option: Without Functional Option
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
Side Adjuster Position: None (or Standard Type)

Strengths

•Air slide table w/built-in guide rail
Standard or symetric styles
Adjuster options: rubber stopper, shock absorber, metal stopper
Auto switch capable

Technical specifications


Attributes
Logistics dimensions (L x W x H)75x194x46 mm
Logistic Weight1300 g
TypeGuided Cylinder
Cylinder diameter20 mm
Cylinder stroke75 mm
Design size20
Show UNSPSC/ECL@SS
£ 704.16 excl. VAT
/ Each
£ 844.99 incl. VAT
  • Delivery usually within ( 4 ) days