SMC MXH6-30Z COMPACT SLIDE


Compact Slide

References
smc:MXH6-30Z
rubix:123A6836
brand logo
brand logo
Technical specifications
Typecompact slide
Cylinder diameter6 mm
See all Specifications

Product details : SMC MXH6-30Z COMPACT SLIDE


We are pleased to introduce the improved MXH-Z Series compact slide table. This new model incorporates a highly rigid linear guide, which generates increased allowable momentum of up to 240% and makes it suitable for use in applications where the workpiece is a long distance away. Flexible and lightweight, the MXH-Z Series is available in bores from 6 to 20mm with the ability to be mounted in four directions and piped in three directions.Extremely accurate, due to its high travelling parallelism, the slide table is particularly useful in applications involving transport and positioning and in limited space applications like dispensers. The option to directly mount D-M9* round auto switches also reduces labour costs.
•Bore sizes: 6, 10, 16, 20 mm
•Special (non-standard) porting option
•Rubber bumpers
•RoHS compliant
•Auto switch capable

Bore Size: 6mm
Stroke: 30mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None

Technical specifications


Attributes
Logistic Weight93 g
Typecompact slide
Cylinder diameter6 mm
Min. temperature-10 °C
Max. temperature70 °C
Cylinder stroke30 mm
Fixation centre-to-centre distance30 mm
Show UNSPSC/ECL@SS
£ 243.89 excl. VAT
/ Each
£ 292.67 incl. VAT
  • Delivery usually within ( 4 ) days