SMC MY1M20G-300 AIR CYLINDER


Guided Cylinder

References
smc:MY1M20G-300
rubix:113A3402
MY1M, Mechanical Joint Rodless Cylinder,Slide Bearing Type
brand logo
Technical specifications
Typemechanically jointed rodless cylinder
Cylinder stroke300 mm
Cylinder diameter20 mm
See all Specifications

Product details : SMC MY1M20G-300 AIR CYLINDER


For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.
•w/o Stroke Adjustment Unit
•Mechanical joint rodless cylinder with slide bearing
•Bore sizes: 16, 20, 25, 32, 40, 50, 63 (mm)
•Strokes from 100mm through 2000mm depending upon bore size
•With one or two stroke adjusters with or without shocks
•Variety of switches and a variety of lead wire lengths

Bore Size: 20mm
Port Thread: Rc (25-100 Bore, M Thread 16-20 Bore)
Piping: G (Centralized Piping)
Stroke: 300
Stroke Adjusting Unit: Left
Right: w/o Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight2400 g
Typemechanically jointed rodless cylinder
Cylinder stroke300 mm
Cylinder diameter20 mm
Show UNSPSC/ECL@SS
£ 530.56 excl. VAT
/ Each
£ 636.67 incl. VAT
  • Delivery usually within ( 4 ) days