References
SMC:55-CXSM10-10
Rubix:113A2463

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC 55-CXSM10-10 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
| Type | dual rod cylinder |
Show UNSPSC/ECL@SS
£ 193.54 excl. VAT
/ Each
£ 232.25 incl. VAT
- Delivery usually within ( 29 ) days