SMC C96SDT100-220 ISO 15552 CYLINDER

ISO 15552 C96 series cylinders

See technical information
References
SMC:C96SDT100-220
Rubix:112A9392
brand logo
Technical specifications
Cylinder diameter100 mm
Cylinder stroke220 mm
Typewith integrated magnetic detection

Product details : SMC C96SDT100-220 ISO 15552 CYLINDER


Thanks to the development of our C(P)96 ISO series, we can now offer our customers cylinders with greater flexibility and higher performance. The anti-rotation rod model (CP96K(W)/C96K(W)) offers greater precision of ±0.5º or ±0.3º for bores between Ø32 and Ø63 or Ø80 and Ø100 respectively. The low-friction model (C96Y), meanwhile, is particularly suited to transport applications requiring regular movements at low pressures. For applications in potentially explosive atmospheres, the 55-C(P)96 range now complies with the ATEX directive for category 2 zones, or category 3 zones when equipped with a detector. With numerous "special execution" options available as standard, and a wide choice of rod bellow materials, the C(P)96 is the new standard for ISO cylinders.

Technical specifications


Attributes
Cylinder diameter100 mm
Cylinder stroke220 mm
Typewith integrated magnetic detection
Show UNSPSC/ECL@SS
£ 391.59 excl. VAT
/ Each
£ 469.91 incl. VAT
  • Delivery usually within ( 7 ) days