Guided Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 125 mm |
Type | Dual Rod Cylinder |
Logistics dimensions (L x W x H) | 25x219x64 mm |
---|---|
Logistic Weight | 890 g |
Cylinder diameter | 20 mm |
Cylinder stroke | 125 mm |
Type | Dual Rod Cylinder |
Delivery usually within ( 4 ) days